Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" HSS TiN 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502971
  • Mfr #: 215822

$68.64 ($6.86/unit)

  • Drill Bit Material: High Speed Steel
  • Shank Dia.: 25/64"
  • Cutting Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215822 Specifications

  • Zoro #: G0502971
  • Mfr #: 215822
Drill Bit Material: High Speed Steel Shank Dia.: 25/64"
Cutting Direction: Right Hand Point Type: Split point
Finish: Tin Coolant Through: No
Number of Pieces: 10 Item: Twist Drill,HSS-Co,25/64",PK10
Material: High Speed Steel Drill Bit Finish: Gold Plated
Drill Bit Size: 25/64" Drill Bit Point Angle: 130 Degrees
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 25/64"

Reviews of Ruko #215822