Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

27/64" HSS 130 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0502813
  • Mfr #: 215824

$40.94 ($8.19/unit)

  • Coolant Through: No
  • Item: Twist Drill,HSS-Co,27/64",PK5
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215824 Specifications

  • Zoro #: G0502813
  • Mfr #: 215824
Coolant Through: No Item: Twist Drill,HSS-Co,27/64",PK5
Cutting Direction: Right Hand Number of Pieces: 5
Drill Bit Point Angle: 130 Degrees Shank Dia.: 27/64"
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Drill Bit Size: 27/64"
Material: High Speed Steel Point Type: Split point
Drill Bit Finish: Gold Plated Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 27/64"

Reviews of Ruko #215824