Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29/64" HSS TiN 130 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0502962
  • Mfr #: 215826

$49.32 ($9.86/unit)

  • Cutting Direction: Right Hand
  • Drill Bit Size: 29/64"
  • Drill Bit Finish: Gold Plated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215826 Specifications

  • Zoro #: G0502962
  • Mfr #: 215826
Cutting Direction: Right Hand Drill Bit Size: 29/64"
Drill Bit Finish: Gold Plated Finish: Tin
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 130 Degrees
Drill Bit Grouping: Drill Bit Number of Pieces: 5
Coolant Through: No Shank Dia.: 29/64"
Item: Twist Drill,HSS-Co,29/64",PK5 Drill Bit Material: High Speed Steel
Point Type: Split point Material: High Speed Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 29/64"

Reviews of Ruko #215826