Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502770
  • Mfr #: 215809

$17.26 /ea ($1.73/unit)

Order in multiples of 4

  • Drill Bit Point Angle: 130 Degrees
  • Drill Bit Grouping: Drill Bit
  • Item: Twist Drill,HSS-Co,3/16",PK10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215809 Specifications

  • Zoro #: G0502770
  • Mfr #: 215809
Drill Bit Point Angle: 130 Degrees Drill Bit Grouping: Drill Bit
Item: Twist Drill,HSS-Co,3/16",PK10 Shank Dia.: 3/16"
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Material: High Speed Steel
Point Type: Split point Coolant Through: No
Number of Pieces: 10 Drill Bit Finish: Gold Plated
Drill Bit Size: 3/16" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 3/16"

Reviews of Ruko #215809