Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/32" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502603
  • Mfr #: 215803

$13.18 /ea ($1.32/unit)

Order in multiples of 6

  • Cutting Direction: Right Hand
  • Drill Bit Material: High Speed Steel
  • Number of Pieces: 10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215803 Specifications

  • Zoro #: G0502603
  • Mfr #: 215803
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Number of Pieces: 10 Material: High Speed Steel
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 130 Degrees
Item: Twist Drill,HSS-Co,3/32",PK10 Drill Bit Finish: Gold Plated
Drill Bit Size: 3/32" Coolant Through: No
Point Type: Split point Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 3/32" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 3/32"

Reviews of Ruko #215803