Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502789
  • Mfr #: 215817

$41.68 /ea ($4.17/unit)

Order in multiples of 2

  • Drill Bit Material: High Speed Steel
  • Coolant Through: No
  • Drill Bit Point Angle: 130 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215817 Specifications

  • Zoro #: G0502789
  • Mfr #: 215817
Drill Bit Material: High Speed Steel Coolant Through: No
Drill Bit Point Angle: 130 Degrees Drill Bit Grouping: Drill Bit
Drill Bit Size: 5/16" Cutting Direction: Right Hand
Drill Bit Finish: Gold Plated Drill Bit Dimension Type: Fractional Inch
Number of Pieces: 10 Item: Twist Drill,HSS-Co,5/16",PK10
Shank Dia.: 5/16" Material: High Speed Steel
Point Type: Split point Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 5/16"

Reviews of Ruko #215817