Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/64" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502588
  • Mfr #: 215802

$13.18 /ea ($1.32/unit)

Order in multiples of 6

  • Cutting Direction: Right Hand
  • Material: High Speed Steel
  • Drill Bit Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215802 Specifications

  • Zoro #: G0502588
  • Mfr #: 215802
Cutting Direction: Right Hand Material: High Speed Steel
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 130 Degrees
Drill Bit Size: 5/64" Shank Dia.: 5/64"
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Drill Bit Grouping: Drill Bit Drill Bit Finish: Gold Plated
Number of Pieces: 10 Point Type: Split point
Item: Twist Drill,HSS-Co,5/64",PK10 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 5/64"

Reviews of Ruko #215802