Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/16" HSS 130 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0502807
  • Mfr #: 215825

$41.76 ($8.35/unit)

  • Drill Bit Finish: Gold Plated
  • Point Type: Split point
  • Drill Bit Size: 7/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215825 Specifications

  • Zoro #: G0502807
  • Mfr #: 215825
Drill Bit Finish: Gold Plated Point Type: Split point
Drill Bit Size: 7/16" Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Item: Twist Drill,HSS-Co,7/16",PK5
Drill Bit Point Angle: 130 Degrees Shank Dia.: 7/16"
Number of Pieces: 5 Cutting Direction: Right Hand
Coolant Through: No Material: High Speed Steel
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 7/16"

Reviews of Ruko #215825