Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/64" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502673
  • Mfr #: 215804
$12.79 /ea ($1.28/unit)

Order in multiples of 6

  • Cutting Direction: Right Hand
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Point Angle: 130 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215804 Specifications

  • Zoro #: G0502673
  • Mfr #: 215804
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 130 Degrees Drill Bit Material: High Speed Steel
Drill Bit Finish: Gold Plated Material: High Speed Steel
Point Type: Split point Item: Twist Drill,HSS-Co,7/64",PK10
Drill Bit Size: 7/64" Coolant Through: No
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 7/64"
Number of Pieces: 10 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 7/64"

Reviews of Ruko #215804