Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/32" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502761
  • Mfr #: 215815

$31.89 /ea ($3.19/unit)

Order in multiples of 3

  • Number of Pieces: 10
  • Material: High Speed Steel
  • Shank Dia.: 9/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215815 Specifications

  • Zoro #: G0502761
  • Mfr #: 215815
Number of Pieces: 10 Material: High Speed Steel
Shank Dia.: 9/32" Cutting Direction: Right Hand
Item: Twist Drill,HSS-Co,9/32",PK10 Drill Bit Size: 9/32"
Point Type: Split point Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Gold Plated Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed Steel Coolant Through: No
Drill Bit Point Angle: 130 Degrees Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 9/32"

Reviews of Ruko #215815