Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/16" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502341
  • Mfr #: 214801

$5.43 /ea ($0.54/unit)

Order in multiples of 12

  • Shank Dia.: 1/16"
  • Drill Bit Finish: Bright
  • Drill Bit Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214801 Specifications

  • Zoro #: G0502341
  • Mfr #: 214801
Shank Dia.: 1/16" Drill Bit Finish: Bright
Drill Bit Material: High Speed Steel Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Point Type: Split point Number of Pieces: 10
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Coolant Through: No Item: Twist Drill,HSS-G,1/16",PK10
Drill Bit Size: 1/16" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 1/16"

Reviews of Ruko #214801