Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502402
  • Mfr #: 214808

$7.43 /ea ($0.74/unit)

Order in multiples of 9

  • Cutting Direction: Right Hand
  • Point Type: Split point
  • Drill Bit Size: 11/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214808 Specifications

  • Zoro #: G0502402
  • Mfr #: 214808
Cutting Direction: Right Hand Point Type: Split point
Drill Bit Size: 11/64" Drill Bit Finish: Bright
Drill Bit Dimension Type: Fractional Inch Item: Twist Drill,HSS-G,11/64",PK10
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Number of Pieces: 10
Drill Bit Material: High Speed Steel Shank Dia.: 11/64"
Coolant Through: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 11/64"

Reviews of Ruko #214808