Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" HSS 118 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0502463
  • Mfr #: 214829

$24.28 /ea ($4.86/unit)

Order in multiples of 2

  • Drill Bit Material: High Speed Steel
  • Point Type: Split point
  • Drill Bit Size: 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214829 Specifications

  • Zoro #: G0502463
  • Mfr #: 214829
Drill Bit Material: High Speed Steel Point Type: Split point
Drill Bit Size: 1/2" Material: High Speed Steel
Shank Dia.: 1/2" Cutting Direction: Right Hand
Coolant Through: No Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright Number of Pieces: 5
Item: Twist Drill,HSS-G,1/2",PK5 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 1/2"

Reviews of Ruko #214829