Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502509
  • Mfr #: 214810

$9.49 /ea ($0.95/unit)

Order in multiples of 8

  • Drill Bit Size: 13/64"
  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214810 Specifications

  • Zoro #: G0502509
  • Mfr #: 214810
Drill Bit Size: 13/64" Cutting Direction: Right Hand
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Material: High Speed Steel Point Type: Split point
Coolant Through: No Shank Dia.: 13/64"
Drill Bit Material: High Speed Steel Drill Bit Finish: Bright
Number of Pieces: 10 Item: Twist Drill,HSS-G,13/64",PK10
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 13/64"

Reviews of Ruko #214810