Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502472
  • Mfr #: 214812

$10.87 /ea ($1.09/unit)

Order in multiples of 6

  • Point Type: Split point
  • Cutting Direction: Right Hand
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214812 Specifications

  • Zoro #: G0502472
  • Mfr #: 214812
Point Type: Split point Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Item: Twist Drill,HSS-G,15/64",PK10
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Drill Bit Finish: Bright Drill Bit Material: High Speed Steel
Drill Bit Size: 15/64" Material: High Speed Steel
Number of Pieces: 10 Drill Bit Point Angle: 118 Degrees
Shank Dia.: 15/64" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 15/64"

Reviews of Ruko #214812