Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502533
  • Mfr #: 214816

$16.93 /ea ($1.69/unit)

Order in multiples of 5

  • Shank Dia.: 19/64"
  • Point Type: Split point
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214816 Specifications

  • Zoro #: G0502533
  • Mfr #: 214816
Shank Dia.: 19/64" Point Type: Split point
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Number of Pieces: 10 Coolant Through: No
Item: Twist Drill,HSS-G,19/64",PK10 Drill Bit Point Angle: 118 Degrees
Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Bright Drill Bit Size: 19/64"
Drill Bit Material: High Speed Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 19/64"

Reviews of Ruko #214816