Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502439
  • Mfr #: 214818
$20.71 /ea ($2.07/unit)

Order in multiples of 4

  • Point Type: Split point
  • Drill Bit Size: 21/64"
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214818 Specifications

  • Zoro #: G0502439
  • Mfr #: 214818
Point Type: Split point Drill Bit Size: 21/64"
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Coolant Through: No Item: Twist Drill,HSS-G,21/64",PK10
Number of Pieces: 10 Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 21/64" Drill Bit Finish: Bright
Material: High Speed Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 21/64"

Reviews of Ruko #214818