Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502630
  • Mfr #: 214820

$23.65 /ea ($2.36/unit)

Order in multiples of 3

  • Drill Bit Size: 23/64"
  • Coolant Through: No
  • Item: Twist Drill,HSS-G,23/64",PK10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214820 Specifications

  • Zoro #: G0502630
  • Mfr #: 214820
Drill Bit Size: 23/64" Coolant Through: No
Item: Twist Drill,HSS-G,23/64",PK10 Drill Bit Finish: Bright
Cutting Direction: Right Hand Shank Dia.: 23/64"
Point Type: Split point Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Material: High Speed Steel Number of Pieces: 10
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 23/64"

Reviews of Ruko #214820