Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502621
  • Mfr #: 214822

$29.15 /ea ($2.92/unit)

Order in multiples of 3

  • Drill Bit Material: High Speed Steel
  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 25/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214822 Specifications

  • Zoro #: G0502621
  • Mfr #: 214822
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Shank Dia.: 25/64" Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Finish: Bright
Point Type: Split point Coolant Through: No
Drill Bit Size: 25/64" Item: Twist Drill,HSS-G,25/64",PK10
Number of Pieces: 10 Drill Bit Dimension Type: Fractional Inch
Material: High Speed Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 25/64"

Reviews of Ruko #214822