Ruko
27/64" HSS 118 Deg. Jobber Length Drill Bit 5pk.
Mfr # 214824
Zoro # G0502518
Sold in multiples of 3 for $47.97
$47.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- RUKO HSS-Co5 Drill Bit, Black/Gold, 29/64", PK5 228826
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. 214805
- RUKO 11/64" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215808
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 228824
- RUKO Drill Bit Kit, HSS-TiN, 21pcs. 250850TRO
- RUKO 11/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. 214819
- RUKO 5/64" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215802
- RUKO 27/64" HSS 130 Deg. Jobber Length Drill Bit 5pk. 215824
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 25/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt 46625
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #53 C22652
- Ruko Drill Bits