Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0502457
  • Mfr #: 214826

$20.09 /ea ($4.02/unit)

Order in multiples of 2

  • Drill Bit Grouping: Drill Bit
  • Coolant Through: No
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214826 Specifications

  • Zoro #: G0502457
  • Mfr #: 214826
Drill Bit Grouping: Drill Bit Coolant Through: No
Cutting Direction: Right Hand Drill Bit Size: 29/64"
Item: Twist Drill,HSS-G,29/64",PK5 Shank Dia.: 29/64"
Drill Bit Finish: Bright Number of Pieces: 5
Drill Bit Dimension Type: Fractional Inch Point Type: Split point
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Material: High Speed Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 29/64"

Reviews of Ruko #214826