Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502420
  • Mfr #: 214817

$19.93 ($1.99/unit)

  • Number of Pieces: 10
  • Cutting Direction: Right Hand
  • Point Type: Split point
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214817 Specifications

  • Zoro #: G0502420
  • Mfr #: 214817
Number of Pieces: 10 Cutting Direction: Right Hand
Point Type: Split point Drill Bit Material: High Speed Steel
Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Coolant Through: No Item: Twist Drill,HSS-G,5/16",PK10
Drill Bit Finish: Bright Shank Dia.: 5/16"
Drill Bit Size: 5/16" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 5/16"

Reviews of Ruko #214817