Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502369
  • Mfr #: 214802

$5.78 /ea ($0.58/unit)

Order in multiples of 12

  • Point Type: Split point
  • Material: High Speed Steel
  • Item: Twist Drill,HSS-G,5/64",PK10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214802 Specifications

  • Zoro #: G0502369
  • Mfr #: 214802
Point Type: Split point Material: High Speed Steel
Item: Twist Drill,HSS-G,5/64",PK10 Drill Bit Finish: Bright
Number of Pieces: 10 Drill Bit Material: High Speed Steel
Shank Dia.: 5/64" Coolant Through: No
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 5/64" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 5/64"

Reviews of Ruko #214802