Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/16" HSS 118 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0502481
  • Mfr #: 214825

$18.29 /ea ($3.66/unit)

Order in multiples of 2

  • Drill Bit Finish: Bright
  • Number of Pieces: 5
  • Point Type: Split point
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214825 Specifications

  • Zoro #: G0502481
  • Mfr #: 214825
Drill Bit Finish: Bright Number of Pieces: 5
Point Type: Split point Coolant Through: No
Item: Twist Drill,HSS-G,7/16",PK5 Material: High Speed Steel
Drill Bit Size: 7/16" Shank Dia.: 7/16"
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 7/16"

Reviews of Ruko #214825