Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/32" HSS 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502393
  • Mfr #: 214811

$9.85 /ea ($0.98/unit)

Order in multiples of 7

  • Point Type: Split point
  • Cutting Direction: Right Hand
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #214811 Specifications

  • Zoro #: G0502393
  • Mfr #: 214811
Point Type: Split point Cutting Direction: Right Hand
Drill Bit Point Angle: 118 Degrees Shank Dia.: 7/32"
Drill Bit Size: 7/32" Coolant Through: No
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: High Speed Steel Item: Twist Drill,HSS-G,7/32",PK10
Number of Pieces: 10 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-G 7/32"

Reviews of Ruko #214811