Ruko
7/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.
Mfr # 214804
Zoro # G0502378
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- RUKO HSS-Co5 Drill Bit, Black/Gold, 15/64", PK10 228812
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 228824
- RUKO 1/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. 214801
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215811
- RUKO Drill Bit Kit, HSS-TiN, 29pcs. 250851TRO
- RUKO 13/64" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215810
- RUKO 5/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215807
- RUKO 13/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215823
- RUKO HSS-Co5 Drill Bit, Black/Gold, 5/32", PK10 228807
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #22 C18075
- M.A. FORD Twister Gp 5X Drill, 0.30Mm 22401180
- Ruko Jobber Length Drill Bits