Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/32" HSS TiN 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0503120
  • Mfr #: 250819T

$61.47 /ea ($6.15/unit)

Order in multiples of 2

  • Coolant Through: No
  • Item: Twist Drill,HSS-TiN,11/32",PK10
  • Drill Bit Size: 11/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250819T Specifications

  • Zoro #: G0503120
  • Mfr #: 250819T
Coolant Through: No Item: Twist Drill,HSS-TiN,11/32",PK10
Drill Bit Size: 11/32" Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Finish: Tin
Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Number of Pieces: 10 Shank Dia.: 11/32"
Point Type: Split point Drill Bit Finish: TiN
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 11/32"

Reviews of Ruko #250819T