Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/16" HSS TiN 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0503470
  • Mfr #: 250801T

$12.66 /ea ($1.27/unit)

Order in multiples of 6

  • Drill Bit Finish: TiN
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250801T Specifications

  • Zoro #: G0503470
  • Mfr #: 250801T
Drill Bit Finish: TiN Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Size: 1/16"
Finish: Tin Item: Twist Drill,HSS-TiN,1/16",PK10
Point Type: Split point Cutting Direction: Right Hand
Coolant Through: No Drill Bit Dimension Type: Fractional Inch
Number of Pieces: 10 Material: High Speed Steel
Shank Dia.: 1/16" Drill Bit Material: High Speed Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 1/16"

Reviews of Ruko #250801T