Ruko
Twist Drill Bit, HSS-TiN, 11/64", PK10
Mfr # 250808T
Zoro # G0503437
Sold in multiples of 3 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material High Speed Steel
- Drill Bit Size 11/64"
- Drill Bit Point Angle 118 Degrees
Explore More Products
- RUKO Twist Drill Bit, HSS-TiN, 21/64", PK10 250818T
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 250805T
- RUKO Twist Drill Din 338, 9/64" Hss-Tin, PK10 250806T
- RUKO 5/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. 214817
- RUKO Twist Drill Bit, HSS-TiN, 3/16", PK10 250809T
- RUKO Twist drill DIN338 ground split 13, PK10 214823
- RUKO Twist Drill Bit, HSS-TiN, 15/64", PK10 250812T
- RUKO Twist drill DIN338, ground split, PK10 214070
- RUKO Twist Drills DIN 338, 10, 0mm HSS-C, PK10 215100
- DEWALT 3/8" x 12" Black Oxide Drill Bit DW1610
- EAZYPOWER Jobber Drill Bit, HSS, 9/32 in. 35817
- Ruko Drill Bits