Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" HSS TiN 118 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0503349
  • Mfr #: 250829T

$55.24 ($11.05/unit)

  • Drill Bit Finish: TiN
  • Drill Bit Grouping: Drill Bit
  • Number of Pieces: 5
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250829T Specifications

  • Zoro #: G0503349
  • Mfr #: 250829T
Drill Bit Finish: TiN Drill Bit Grouping: Drill Bit
Number of Pieces: 5 Finish: Tin
Drill Bit Size: 1/2" Cutting Direction: Right Hand
Material: High Speed Steel Coolant Through: No
Drill Bit Material: High Speed Steel Shank Dia.: 1/2"
Point Type: Split point Item: Twist Drill,HSS-TiN,1/2",PK5
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 1/2"

Reviews of Ruko #250829T