Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/32" HSS TiN 118 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0503233
  • Mfr #: 250827T

$50.84 ($10.17/unit)

  • Point Type: Split point
  • Shank Dia.: 15/32"
  • Item: Twist Drill,HSS-TiN,15/32",PK5
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250827T Specifications

  • Zoro #: G0503233
  • Mfr #: 250827T
Point Type: Split point Shank Dia.: 15/32"
Item: Twist Drill,HSS-TiN,15/32",PK5 Drill Bit Material: High Speed Steel
Drill Bit Finish: TiN Drill Bit Dimension Type: Fractional Inch
Finish: Tin Cutting Direction: Right Hand
Coolant Through: No Number of Pieces: 5
Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Size: 15/32"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 15/32"

Reviews of Ruko #250827T