Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" HSS TiN 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0503111
  • Mfr #: 250812T

$29.84 /ea ($2.98/unit)

Order in multiples of 3

  • Drill Bit Dimension Type: Fractional Inch
  • Item: Twist Drill,HSS-TiN,15/64",PK10
  • Drill Bit Finish: TiN
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250812T Specifications

  • Zoro #: G0503111
  • Mfr #: 250812T
Drill Bit Dimension Type: Fractional Inch Item: Twist Drill,HSS-TiN,15/64",PK10
Drill Bit Finish: TiN Material: High Speed Steel
Shank Dia.: 15/64" Point Type: Split point
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Coolant Through: No Finish: Tin
Drill Bit Size: 15/64" Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Number of Pieces: 10
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 15/64"

Reviews of Ruko #250812T