Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" HSS TiN 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0503400
  • Mfr #: 250805T

$18.62 /ea ($1.86/unit)

Order in multiples of 4

  • Cutting Direction: Right Hand
  • Finish: Tin
  • Shank Dia.: 1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250805T Specifications

  • Zoro #: G0503400
  • Mfr #: 250805T
Cutting Direction: Right Hand Finish: Tin
Shank Dia.: 1/8" Point Type: Split point
Number of Pieces: 10 Item: Twist Drill,HSS-TiN,1/8",PK10
Drill Bit Dimension Type: Fractional Inch Material: High Speed Steel
Drill Bit Grouping: Drill Bit Drill Bit Finish: TiN
Drill Bit Size: 1/8" Coolant Through: No
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 1/8"

Reviews of Ruko #250805T