Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23/64" HSS TiN 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0503181
  • Mfr #: 250820T

$70.01 ($7.00/unit)

  • Shank Dia.: 23/64"
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Finish: TiN
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250820T Specifications

  • Zoro #: G0503181
  • Mfr #: 250820T
Shank Dia.: 23/64" Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: TiN Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 23/64" Drill Bit Material: High Speed Steel
Number of Pieces: 10 Coolant Through: No
Point Type: Split point Item: Twist Drill,HSS-TiN,23/64",PK10
Cutting Direction: Right Hand Material: High Speed Steel
Finish: Tin Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 23/64"

Reviews of Ruko #250820T