Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" HSS TiN 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0503157
  • Mfr #: 250822T
$73.86 ($7.39/unit)
  • Number of Pieces: 10
  • Shank Dia.: 25/64"
  • Drill Bit Size: 25/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250822T Specifications

  • Zoro #: G0503157
  • Mfr #: 250822T
Number of Pieces: 10 Shank Dia.: 25/64"
Drill Bit Size: 25/64" Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Drill Bit Finish: TiN
Drill Bit Point Angle: 118 Degrees Drill Bit Material: High Speed Steel
Finish: Tin Point Type: Split point
Cutting Direction: Right Hand Item: Twist Drill,HSS-TiN,25/64",PK10
Material: High Speed Steel Coolant Through: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 25/64"

Reviews of Ruko #250822T