Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

31/64" HSS TiN 118 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0503260
  • Mfr #: 250828T

$52.21 ($10.44/unit)

  • Drill Bit Dimension Type: Fractional Inch
  • Item: Twist Drill,HSS-TiN,31/64",PK5
  • Finish: Tin
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250828T Specifications

  • Zoro #: G0503260
  • Mfr #: 250828T
Drill Bit Dimension Type: Fractional Inch Item: Twist Drill,HSS-TiN,31/64",PK5
Finish: Tin Drill Bit Grouping: Drill Bit
Shank Dia.: 31/64" Number of Pieces: 5
Drill Bit Finish: TiN Material: High Speed Steel
Coolant Through: No Drill Bit Size: 31/64"
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Point Type: Split point Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 31/64"

Reviews of Ruko #250828T