Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/32" HSS TiN 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0503391
  • Mfr #: 250803T

$12.66 /ea ($1.27/unit)

Order in multiples of 6

  • Cutting Direction: Right Hand
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250803T Specifications

  • Zoro #: G0503391
  • Mfr #: 250803T
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Point Type: Split point Finish: Tin
Coolant Through: No Number of Pieces: 10
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 3/32"
Drill Bit Finish: TiN Shank Dia.: 3/32"
Material: High Speed Steel Item: Twist Drill,HSS-TiN,3/32",PK10
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 3/32"

Reviews of Ruko #250803T