Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/32" HSS TiN 118 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0503419
  • Mfr #: 250807T

$20.28 /ea ($2.03/unit)

Order in multiples of 4

  • Item: Twist Drill,HSS-TiN,5/32",PK10
  • Material: High Speed Steel
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #250807T Specifications

  • Zoro #: G0503419
  • Mfr #: 250807T
Item: Twist Drill,HSS-TiN,5/32",PK10 Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Coolant Through: No
Finish: Tin Drill Bit Grouping: Drill Bit
Number of Pieces: 10 Drill Bit Material: High Speed Steel
Drill Bit Size: 5/32" Point Type: Split point
Drill Bit Finish: TiN Shank Dia.: 5/32"
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Twist Drill HSS-TiN 5/32"

Reviews of Ruko #250807T