Shop Alternate Products
This Product is Discontinued
Ruko
Twist Drill Bit, HSS-TiN, 9/32", PK10 (Discontinued)
Mfr # 250815T
Zoro # G0503172
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material High Speed Steel
- Drill Bit Size 9/32"
- Drill Bit Finish TiN