Ruko
Twist Drills DIN 338, 3, 0mm HSS-Co, PK10
- Zoro #: G6255857
- Mfr #: 215030
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Twist Drills DIN 338,3,0mm HSS-Co,PK10
$13.29
Pk of 10, $1.33/ea
Subtotal: $13.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ruko #215030 Specifications
- Zoro #: G6255857
- Mfr #: 215030
- Item: Twist Drills DIN 338,3,0mm HSS-Co,PK10
- Country of Origin (subject to change): China
Description
Twist Drills DIN 338,3,0mm HSS-Co,Package Quantity 10
Reviews of Ruko #215030
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUKO Twist Drills DIN 338, 10, 5mm HSS-C, PK10 215105
- RUKO Twist drill DIN338, ground split, PK10 214140
- RUKO Twist Drills DIN 338, 8, 0mm HSS-Co, PK10 215080
- RUKO Twist drill DIN338, ground split, PK10 214115
- RUKO Twist drill DIN338, ground split, PK10 214055
- RUKO Twist Drill Bit, HSS-TiN, 11/32", PK10 250819T
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/16 C89700
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #65 (.0350”/.889MM), 25PK 45-22565
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) DW1627
- RUKO Twist Drill Din 338 Ground, Letter, PK10 214900I
- DISSTON COMPANY Mm 3/8X12 Xl Blk Ox Bit 504696
- Ruko Twist Drill Bits