Clamp Bellows Cplg, Bores 18x12mm, OD 50.8mm, L 58.7mm, Aluminum

  • Mfr # MBC51-18-12-A

  • Zoro # G3404417


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
18 mm x 12 mm
Max. RPM
10000 RPM
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Screw Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC51-18-12-A
Zoro #
G3404417
UPC #
634529231340
Country of Origin
United States

Dimensions

Bore Dia.
18 mm x 12 mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Screw Size
M5
Length
58.7 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Max. Angular Misalignment
2.0 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Clamp
Max. Parallel Misalignment (In.)
0.25 mm
Torsional Stiffness (Deg./In.-Lbs.)
108 Nm/Deg
Weight
0.4859 lbs
Bore Tolerance
+0.03 mm / -0.00 mm
Measurement Type
Metric
Dynamic Torque Non-Reversing
22.60 Nm
B2 Shaft Penetration
27.9 mm
Screw Material
Alloy Steel
Number of Screws
2 ea
B1 Shaft Penetration
27.9 mm
Screw Seating Torque
9.5 Nm
Dynamic Torque Reversing
11.30 Nm
Axial Motion
0.50 mm
Screw Finish
Black Oxide
Static Torque
45.2 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 18mm x 12mm bores, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.