Double U-Joint, 15 mm x 9/16" Bores, 1.120" (28.4 mm) OD, Stainless

  • Mfr # UD18-15MM-9/16"-SS

  • Zoro # G200673391


product price:  $772.99
/ea
Free Shipping & Returns

Key Features

Type
Double, Friction Bearing
Outside Dia.
1.120 in (28.4 mm)
Bore
15 mm x 0.5625 in
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD18-15MM-9/16"-SS
Zoro #
G200673391
UPC #
63452931768
Country of Origin
United States

Dimensions

Outside Dia.
1.120 in (28.4 mm)
Length
5.125 in (130.2 mm)
Hub Depth
1.220 in (31.0 mm)
Yoke Length (LY)
1.750 in (44.5 mm)

Details

Type
Double, Friction Bearing
Bore
15 mm x 0.5625 in
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
1.03 lbs
Max Operating Angle
90°
Matching Boot
UBOOT18/29-NI-KIT
B1 Shaft Penetration
1.220 in (31.0 mm)
Max. Torque
2025 in-lb (228.8 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Style
Round Bore
Rated Torque
405 in-lb (45.8 Nm)
B2 Shaft Penetration
1.220 in (31.0 mm)

Description

This Ruland double friction bearing universal joint has 15mm x 0.5625" bores, a 1.120" (28.4mm) outer diameter, and a 5.125" (130.2mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.