Coupling, 4 Beam Clamp, Bore 5 x 4 mm

RULAND MANUFACTURING| Zoro #: G0242365| Mfr #: PCMR13-5-4-A

$48.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0242365 Mfr #: PCMR13-5-4-A
Bore Dia.: 5 x 4mmMaterial: Aluminum
Item: Motion Control CouplingScrew Type: Cap Screw
Length through Bore (In.): 0.375Max. Axial Misalignment (In.): +/-.005
Finish: BrightMax. Parallel Misalignment (In.): 0.008
Max. RPM: 6000Torque (In.-Lbs.): 8
Style: 4 Beam ClampTorsional Stiffness (Deg./In.-Lbs.): 0.750
Overall Length (mm): 19.10Clearance Dia. (mm): 12.70
Overall Length (In.): 0.75Screw Size (mm): M2
Outside Dia. (mm): 12.70Length through Bore (mm): 9.55
Outside Dia. (In.): 0.500Max. Angular Misalignment: 3 Degrees
Max. Temp. Range (F): 225Country of Origin (subject to change): United States

Product Description

Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 5 x 4mm, Outside Dia. (In.) 0.500, Outside Dia. (mm) 12.70, Clearance Dia. (mm) 12.70, Overall Length (In.) 0.75, Overall Length (mm) 19.10, Length through Bore (In.) 0.375, Length through Bore (mm) 9.55, Cap Screw, Screw Size (mm) M2, Torque (In.-Lbs.) 8, Torsional Stiffness (Deg./In.-Lbs.) 0.750, 6000 Max. RPM, 3 Degrees , 0.008, +/-.005, Max. Temp. Range (F) 225, Aluminum Material, Bright Finish

Product Reviews

Save 15%. Sign up for Z-mail.