- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Couplings, Collars, & Adapters
- /
- Rigid Clamp Couplings
- /
- Coupling, Bellows Set Screw, 14mmx12mm
Shop Alternate Products
This Product is Discontinued
Ruland
Coupling, Bellows Set Screw, 14mmx12mm (Discontinued)
Mfr # MBS51-14-12-A
Zoro # G8347193
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 14mm x 12mm
- Material - Couplings Aluminum
- Outside Dia. 50.8 mm
Customers Also Purchased
- Brand Ruland
-
MFR #
MBS51-14-12-A
-
Zoro #
G8347193
- UPC # 634529065198
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 12mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Overall Length (mm) | 58.70 |
Length through Bore | 29.3 mm |
Overall Length (In.) | 2.315 |
Size | MBS51 |
Length through Bore (In.) | 1.156 |
Clearance Dia. (mm) | 50.8 |
Outside Dia. (In.) | 2.000 |
Length through Bore (mm) | 29.3 |
Outside Dia. (mm) | 50.8 |
Screw Size (mm) | M6 |
Clearance Dia. (In.) | 2 in |
Screw Size | M6 |
Screw Thread Size | M6 |
Length Through Bore 1 | 27.9 mm |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 12 mm |
Coupling Outside Diameter | 50.8 mm |
Clearance Diameter | 50.8 mm |
Bore Diameter 2 | 12 mm |
Maximum Bore Diameter | 14 mm |
Bore Diameter 1 | 14 mm |
Hub Length | 20.55 mm |
Length Through Bore 2 | 27.9 mm |
Details
Item | Motion Control Coupling |
Shaft Locking Type - Couplings | 1 Piece Set Screw |
System of Measurement | Metric |
Material - Couplings | Aluminum |
Finish | Black Anodized |
Torque (In.-Lbs.) | 400 |
Max. Angular Misalignment | 2 Degrees |
Rated Torque | 400 in-lb |
Max. Bore (mm) | 14 mm |
Style | Bellows Set Screw |
Max. Temp. Range (F) | 200 Degrees |
Item - Motion Control Couplings | Motion Control Coupling |
Max. Axial Misalignment (In.) | +/-0.020 |
Max. Parallel Misalignment (In.) | 0.01 in |
Min. Bore (mm) | 12.0 |
Screw Type | Set Screw |
Torsional Stiffness (Deg./In.-Lbs.) | 950 |
Material | Aluminum |
Max. Temp. | 200 Degrees F |
Max. RPM | 10,000 RPM |
Standards | Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant |
Application | Encoders, Stepper / Servo |
Bore Tolerance | +0.03 mm / -0.00 mm |
Screw Material | Alloy Steel |
For Misalignment Type | Angular, Axial, Parallel |
Bellows Material Finish | None |
Bellows Material | Stainless Steel |
Maximum Speed | 10,000 RPM |
Shaft Locking Type | Set Screw |
Shaft Tolerance | +0.000 mm / -0.013 mm |
Hub Material Finish | Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize |
Bore Type | Round |
Torsional Stiffness | 108 N-m/Deg |
Dynamic Torque Reversing | 11.3 N-m |
Zero Backlash | Yes |
Fastener Tightening Torque | 7.2 N-m |
Features | Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash |
Screw Material Finish | Black Oxide |
Maximum Torque | 45.2 N-m |
Minimum Operating Temperature | -40 Degrees C |
Number of Locking Screws | 4 |
Angular Misalignment | 2 Degrees |
Hub Material | Aluminum |
Hub Material Grade | 2024 |
Included Screws | (4) Set Screw |
Bellows Material Grade | MIL-A-8625 Type II; Class 2 and ASTM B580 Type B |
Maximum Operating Temperature | 93 Degrees C |
Parallel Misalignment | 0.25 mm |
Axial Motion | 0.5 mm |
Full Bearing Support Required | Yes |
Dynamic Torque Non-Reversing | 22.6 N-m |
Description
Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov