Jaw Cplg Hub, Bore Dia 10 mm , Size MJCC25

RULAND MANUFACTURING |Zoro #: G0301427|Mfr #: MJCC25-10-A

$36.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0301427 Mfr #: MJCC25-10-A
Item: Jaw Coupling HubMaterial: Aluminum
Item: Jaw Coupling HubSize: MJCC25
Keyway Size: 3mm x 1.4mmBore Dia.: 10mm
Overall Length: 35.40mmOutside Dia.: 1.00"
Country of Origin (subject to change): United States

Product Description

Jaw Coupling Hub, Aluminum Material, Bore Dia. 10 mm, Outside Dia. 25.4 mm, Overall Length 11.9 mm, Keyway 3 mm

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.