Shaft Collar, Clamp, 1Pc, 1-1/4 In, Plastic

RULAND MANUFACTURING| Zoro #: G1555906| Mfr #: CL-20-P

$11.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: ClampClearance Dia.: 2.295"Screw Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555906 Mfr #: CL-20-P
Collar Style: ClampClearance Dia.: 2.295"
Screw Size: 1/4"-28Screw Material: Stainless Steel
Dimension Type: StandardOperating Temp. Range: -10 Degrees to 185 Degrees F
Width: 1/2"Item: Shaft Collar
Bore Dia.: 1-1/4"Outside Dia.: 2-1/16"
Number of Pieces: 1Material: Acetal Plastic
Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1-1/4 In., Material - Collars Acetal Plastic, Outside Dia. 2-1/16 In., Width 1/2 In., Clearance Dia. 2.295 In., Screw Size 1/4 In.-28, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews