Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaft Collar, Clamp, 1Pc, 1/2 In, Plastic

  • Zoro #: G0542701
  • Mfr #: CL-8-P

$6.66

  • Operating Temp. Range: -10 Degrees to 185 Degrees F
  • Number of Pieces: 1
  • Clearance Dia.: 1.281"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruland Manufacturing #CL-8-P Specifications

  • Zoro #: G0542701
  • Mfr #: CL-8-P
Operating Temp. Range: -10 Degrees to 185 Degrees F Number of Pieces: 1
Clearance Dia.: 1.281" Outside Dia.: 1-1/8"
Collar Style: Clamp Bore Type - Collars: Plain Bore
Item - Shaft Collars: Shaft Collar Material: Acetal Plastic
Dimension Type: Inch Screw Material: 18-8 300 Series Stainless Steel
Shaft Locking Type - Couplings: 1 Piece Clamp Item: Shaft Collar
Screw Size: #8-32 Bore Dia.: 1/2"
Width: 0.406" System of Measurement: Inch
Material - Collars: Acetal Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1/2 In., Material - Collars Acetal Plastic, Outside Dia. 1-1/8 In., Width 13/32 In., Clearance Dia. 1.281 In., Screw Size #8-32, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews of Ruland Manufacturing #CL-8-P