Shop Alternate Products
This Product is Discontinued
Ruland
Shaft Collar, Clamp, 1Pc, 3/8 In, Plastic (Discontinued)
Mfr # CL-6-P
Zoro # G0604362
This Product is Discontinued
Key Features
- Bore Dia. 3/8 in
- Material Acetal Plastic
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in