SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft Collar, Clamp, 2Pc, 1-1/8 In, Plastic

RULAND MANUFACTURING| Zoro #: G0591087| Mfr #: SP-18-P

$17.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: ClampClearance Dia.: 1.875"Screw Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591087 Mfr #: SP-18-P
Collar Style: ClampClearance Dia.: 1.875"
Screw Size: 1/4"-28Screw Material: Stainless Steel
Dimension Type: StandardOperating Temp. Range: -10 Degrees to 185 Degrees F
Width: 1/2"Item: Shaft Collar
Bore Dia.: 1-1/8"Outside Dia.: 1-7/8"
Number of Pieces: 2Material: Acetal Plastic
Country of Origin (subject to change): United States

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1-1/8 In., Material - Collars Acetal Plastic, Outside Dia. 1-7/8 In., Width 1/2 In., Clearance Dia. 1.875 In., Screw Size 1/4 In.-28, Screw Material Stainless Steel, Operating Temp. Range -10 Degrees to 185 Degrees F

Reviews