KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Clamp, 2Pc, 1-3/4 In, Plastic

RULAND MANUFACTURING| Zoro #: G0459776| Mfr #: SP-28-P

$40.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11/16"
Number of Pieces: 2
Screw Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459776 Mfr #: SP-28-P
Width: 11/16"Number of Pieces: 2
Screw Size: 5/16"-24Clearance Dia.: 2.750"
Outside Dia.: 2-3/4"Dimension Type: Standard
Collar Style: ClampItem: Shaft Collar
Bore Dia.: 1-3/4"Screw Material: Stainless Steel
Material: Acetal PlasticCountry of Origin (subject to change): United States

Description

Shaft Collar, Standard, Clamp, Number of Pieces 2, 1-3/4 In. Bore Dia., Material Acetal Plastic, Outside Dia. 2-3/4 In., Width 11/16 In., Clearance Dia. 2.750 In., Screw Size 5/16 In.-24, Screw Material Stainless Steel

Reviews